Skip Content
FUSE TRON FAST-ACTING 25 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TRON FAST-ACTING 25 AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJJN25
  • Mfr. Model # JJN25
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Fuse
  • Fuse Amps 25 A
  • Element Single
  • Length 7/8"
  • Body Style Cylindrical (Non-Rejection)
  • Voltage Rating 300VAC/160VDC
  • Body Material Melamine
  • Class T
  • Fuse Holder Code AZ
  • Series JJN
  • Standards CE, Class-T, UL-248-15 Guide JDDZ, CSA Class 1422-02
  • Interrupt Rating 200kA at 300VAC, 20kA at 160VDC
  • Diameter 13/32"
  • Functionally Equal To Ferraz/Gould A3T, Littelfuse JLLN
  • Speed Fast Acting
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 300 VAC/160 VDC
  • Fuse Interrupt Rating 200k A at 300 VAC, 20k A at 160 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List