Skip Content
FUSE,TR-RID,250VAC/DC,45A,TIME DELA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TR-RID,250VAC/DC,45A,TIME DELA

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZT5
  • Mfr. Model # 4YZT5
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Element Dual
  • Voltage Rating 250VAC/DC
  • Fuse Amps 45 A
  • Item Fuse
  • Length 3"
  • Class RK5
  • Body Material Polyester
  • Body Style Cylindrical
  • Fuse Holder Code K
  • Series TR-RID
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 250 VDC
  • Speed Time Delay
  • Functionally Equal To Bussmann FRN-R-ID
  • Diameter 13/16"
  • Indicating / Nonindicating Indicating
  • Standards UL, CSA
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 250 VAC/DC
  • Fuse Interrupt Rating 200kA at 250 VAC, 20kA at 250 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list