Skip Content
FUSE,TR-RID,250VAC/DC,40A,TIME DELA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TR-RID,250VAC/DC,40A,TIME DELA

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZT4
  • Mfr. Model # 4YZT4
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.32 lbs

Technical Specs

  • Item Fuse
  • Element Dual
  • Fuse Amps 40 A
  • Voltage Rating 250VAC/DC
  • Body Material Polyester
  • Length 3"
  • Fuse Holder Code K
  • Body Style Cylindrical
  • Class RK5
  • Speed Time Delay
  • Functionally Equal To Bussmann FRN-R-ID
  • Series TR-RID
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 250 VDC
  • Standards UL, CSA
  • Diameter 13/16"
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Indicating
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200kA at 250 VAC, 20kA at 250 VDC
  • Fuse Voltage Rating 250 VAC/DC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List