Skip Content
FUSE,TR-RID,250VAC/DC,100A,TIME DEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TR-RID,250VAC/DC,100A,TIME DEL

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZU2
  • Mfr. Model # 4YZU2
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 100 A
  • Item Fuse
  • Voltage Rating 250VAC/DC
  • Length 5-7/8"
  • Body Material Polyester
  • Body Style Blade
  • Class RK5
  • Fuse Holder Code L
  • Series TR-RID
  • Speed Time Delay
  • Standards UL, CSA
  • Functionally Equal To Bussmann FRN-R-ID
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 250 VDC
  • Diameter 1-1/16"
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 250 VAC/DC
  • Fuse Interrupt Rating 200kA at 250 VAC, 20kA at 250 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list