Skip Content
FUSE,TR-RID,250VAC/160VDC,25A,TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TR-RID,250VAC/160VDC,25A,TIME

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZT1
  • Mfr. Model # 4YZT1
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Length 2"
  • Item Fuse
  • Fuse Amps 25 A
  • Voltage Rating 250VAC/160VDC
  • Element Dual
  • Body Material Polyester
  • Body Style Cylindrical
  • Class RK5
  • Speed Time Delay
  • Series TR-RID
  • Fuse Holder Code H
  • Diameter 9/16"
  • Functionally Equal To Bussmann FRN-R-ID
  • Standards UL, CSA
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 160 VDC
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Indicating
  • Fuse Voltage Rating 250 VAC/160 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 250 VAC, 20k A at 160 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list