Skip Content
FUSE,TR-RID,250VAC/160VDC,10A,TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TR-RID,250VAC/160VDC,10A,TIME

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZR6
  • Mfr. Model # 4YZR6
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Fuse Amps 10 A
  • Element Dual
  • Length 2"
  • Voltage Rating 250VAC/160VDC
  • Body Material Polyester
  • Body Style Cylindrical
  • Item Fuse
  • Class RK5
  • Series TR-RID
  • Fuse Holder Code H
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 160 VDC
  • Functionally Equal To Bussmann FRN-R-ID
  • Standards UL, CSA
  • Speed Time Delay
  • Indicating / Nonindicating Indicating
  • Diameter 9/16"
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 250 VAC/160 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 250 VAC, 20k A at 160 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List