Skip Content
FUSE,TR-R,250VAC/DC,80A,TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TR-R,250VAC/DC,80A,TIME DELAY

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZE9
  • Mfr. Model # 4YZE9
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Fuse Amps 80 A
  • Length 5-7/8"
  • Voltage Rating 250VAC/DC
  • Element Dual
  • Item Fuse
  • Body Style Blade
  • Body Material Polyester
  • Fuse Holder Code L
  • Class RK5
  • Speed Time Delay
  • Series TR-R
  • Functionally Equal To Bussmann FRN-R
  • Indicating / Nonindicating Non-Indicating
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 250 VDC
  • Diameter 1-1/16"
  • Rejection / Nonrejection Rejection
  • Standards UL, CSA
  • Fuse Interrupt Rating 200kA at 250 VAC, 20kA at 250 VDC
  • Fuse Voltage Rating 250 VAC/DC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list