Skip Content
FUSE,TR-R,250VAC/DC,6/10A,TIME DELA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TR-R,250VAC/DC,6/10A,TIME DELA

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TCL3
  • Mfr. Model # 4TCL3
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Fuse Amps 6/10 A
  • Element Dual
  • Item Fuse
  • Length 2"
  • Voltage Rating 250VAC/DC
  • Body Style Cylindrical
  • Fuse Holder Code H
  • Speed Time Delay
  • Class RK5
  • Body Material Polyester
  • Series TR-R
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 250 VDC
  • Functionally Equal To Bussmann FRN-R
  • Standards UL, CSA
  • Diameter 9/16"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Interrupt Rating 200kA at 250 VAC, 20kA at 250 VDC
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list