Skip Content
FUSE,TR-R,250VAC/DC,200A,TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TR-R,250VAC/DC,200A,TIME DELAY

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZF7
  • Mfr. Model # 4YZF7
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 200 A
  • Item Fuse
  • Length 7-1/8"
  • Body Style Blade
  • Voltage Rating 250VAC/DC
  • Body Material Polyester
  • Class RK5
  • Fuse Holder Code N
  • Series TR-R
  • Functionally Equal To Bussmann FRN-R
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 250 VDC
  • Speed Time Delay
  • Standards UL, CSA
  • Indicating / Nonindicating Non-Indicating
  • Diameter 1-9/16"
  • Rejection / Nonrejection Rejection
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200kA at 250 VAC, 20kA at 250 VDC
  • Fuse Voltage Rating 250 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list