Skip Content
FUSE,TR-R,250VAC/DC,110A,TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TR-R,250VAC/DC,110A,TIME DELAY

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZF3
  • Mfr. Model # 4YZF3
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 110 A
  • Item Fuse
  • Body Material Polyester
  • Length 7-1/8"
  • Voltage Rating 250VAC/DC
  • Body Style Blade
  • Fuse Holder Code M
  • Class RK5
  • Series TR-R
  • Functionally Equal To Bussmann FRN-R
  • Speed Time Delay
  • Standards UL, CSA
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 250 VDC
  • Diameter 1-9/16"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 250 VAC/DC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200kA at 250 VAC, 20kA at 250 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List