Skip Content
FUSE,TR-R,250VAC/160VDC,3 1/2A,TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TR-R,250VAC/160VDC,3 1/2A,TIME

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TCN8
  • Mfr. Model # 4TCN8
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 3-1/2 A
  • Item Fuse
  • Length 2"
  • Voltage Rating 250VAC/160VDC
  • Body Material Polyester
  • Fuse Holder Code H
  • Class RK5
  • Body Style Cylindrical
  • Series TR-R
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 160 VDC
  • Speed Time Delay
  • Standards UL, CSA
  • Functionally Equal To Bussmann FRN-R
  • Diameter 9/16"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Interrupt Rating 200k A at 250 VAC, 20k A at 160 VDC
  • Fuse Voltage Rating 250 VAC/160 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list