Skip Content
FUSE,TR-R,250VAC/160VDC,15A,TIME DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TR-R,250VAC/160VDC,15A,TIME DE

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TCR2
  • Mfr. Model # 4TCR2
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Fuse Amps 15 A
  • Element Dual
  • Item Fuse
  • Length 2"
  • Voltage Rating 250VAC/160VDC
  • Body Material Polyester
  • Class RK5
  • Fuse Holder Code H
  • Body Style Cylindrical
  • Functionally Equal To Bussmann FRN-R
  • Series TR-R
  • Speed Time Delay
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 160 VDC
  • Standards UL, CSA
  • Rejection / Nonrejection Rejection
  • Diameter 9/16"
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 250 VAC/160 VDC
  • Fuse Interrupt Rating 200 kA at 250 VAC, 20 kA at 160 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list