Skip Content
FUSE,TR-R,250VAC/160VDC,12A,TIME DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,TR-R,250VAC/160VDC,12A,TIME DE

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TCR1
  • Mfr. Model # 4TCR1
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 12 A
  • Item Fuse
  • Body Style Cylindrical
  • Voltage Rating 250VAC/160VDC
  • Body Material Polyester
  • Length 2"
  • Class RK5
  • Series TR-R
  • Fuse Holder Code H
  • Speed Time Delay
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 160 VDC
  • Functionally Equal To Bussmann FRN-R
  • Diameter 9/16"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Standards UL, CSA
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC/160 VDC
  • Fuse Interrupt Rating 200k A at 250 VAC, 20k A at 160 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list