Skip Content
FUSE TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TIME DELAY

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPS-RK6-1/4SP
  • Mfr. Model # LPS-RK6-1/4SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Fuse Amps 6-1/4 A
  • Body Material Melamine
  • Body Style Cylindrical (Rejection)
  • Class RK1
  • Fuse Holder Code P
  • Item Fuse
  • Element Dual
  • Length 5"
  • Series LPS-RK-SP
  • Functionally Equal To Ferraz/Gould A6DR, Littelfuse LLSRK_ID
  • Diameter 13/16"
  • Standards CE, Class RK1, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 300 kA at 600 VAC, 100 kA at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list