Skip Content
FUSE TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TIME DELAY

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPN-RK8SP
  • Mfr. Model # LPN-RK8SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 8 A
  • Item Fuse
  • Length 2"
  • Voltage Rating 250VAC/125VDC
  • Body Material Melamine
  • Body Style Cylindrical (Rejection)
  • Functionally Equal To Ferraz/Gould A2DR, Littelfuse LLNRK_ID
  • Fuse Holder Code H
  • Class RK1
  • Speed Time Delay
  • Series LPN-RK-SP
  • Interrupt Rating 300kA at 250VAC, 100kA at 125VDC
  • Standards CE, Class RK1, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Diameter 9/16"
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Interrupt Rating 300k A at 250 VAC, 100k A at 125 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list