Skip Content
FUSE TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TIME DELAY

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPN-RK6SP
  • Mfr. Model # LPN-RK6SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Fuse Amps 6 A
  • Length 2"
  • Voltage Rating 250VAC/125VDC
  • Body Style Cylindrical (Rejection)
  • Class RK1
  • Body Material Melamine
  • Fuse Holder Code H
  • Series LPN-RK-SP
  • Interrupt Rating 300kA at 250VAC, 100kA at 125VDC
  • Functionally Equal To Ferraz/Gould A2DR, Littelfuse LLNRK_ID
  • Speed Time Delay
  • Diameter 9/16"
  • Standards CE, Class RK1, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Interrupt Rating 300k A at 250 VAC, 100k A at 125 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List