Skip Content
FUSE TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TIME DELAY

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPN-RK200SP
  • Mfr. Model # LPN-RK200SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Fuse Amps 200 A
  • Length 7-1/8"
  • Body Material Melamine
  • Body Style Blade (Rejection)
  • Class RK1
  • Fuse Holder Code M
  • Series LPN-RK-SP
  • Functionally Equal To Ferraz/Gould A2DR, Littelfuse LLNRK_ID
  • Standards CE, Class RK1, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Diameter 1-9/16"
  • Fuse Voltage Rating 250 VAC/DC
  • Fuse Interrupt Rating 300 kA at 250 VAC, 100 kA at 250 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list