Skip Content
FUSE TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TIME DELAY

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPJ12SP
  • Mfr. Model # LPJ12SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 12 A
  • Length 2-1/4
  • Item Fuse
  • Body Material Melamine
  • Fuse Holder Code Z
  • Class J
  • Series LPJ
  • Body Style Cylindrical (Rejection)
  • Functionally Equal To Ferraz/Gould AJT, Littelfuse JTD
  • Diameter 13/16
  • Standards CE, Class J, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 300 kA at 600 VAC
  • Fuse Speed Time Delay
  • Width Not Applicable
  • Depth Not Applicable
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list