Skip Content
FUSE,TIME DELAY,S506,3.15A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,S506,3.15A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ABY8
  • Mfr. Model # 2ABY8
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 3.15 A
  • Item Fuse
  • In Line Fuseholder E
  • Element Single
  • Voltage Rating 250VAC
  • Length 20mm
  • Body Style Cylindrical (Non-Rejection)
  • Body Material Glass
  • Fuse Holder Code E
  • Series S506
  • Speed Time Delay
  • Interrupt Rating 35A at 250VAC
  • Standards cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
  • Green Environmental Attribute RoHS Compliant
  • Functionally Equal To Ferraz/Gould GDG, Littelfuse 218
  • Diameter 5mm
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 35 A at 250 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List