Skip Content
FUSE,TIME DELAY,S506,12.5A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,S506,12.5A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AAL7
  • Mfr. Model # 2AAL7
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 12-1/2
  • Item Fuse
  • In Line Fuseholder E
  • Length 20mm
  • Element Single
  • Body Material Glass
  • Fuse Holder Code E
  • Body Style Cylindrical (Non-Rejection)
  • Series S506
  • Functionally Equal To Ferraz/Gould GDG, Littelfuse 218
  • Standards cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
  • Diameter 5mm
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 125 A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list