Skip Content
FUSE,TIME DELAY,S506,10A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,S506,10A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AAL6
  • Mfr. Model # 2AAL6
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 10 A
  • Element Single
  • Item Fuse
  • In Line Fuseholder E
  • Length 20mm
  • Voltage Rating 250VAC
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould GDG, Littelfuse 218
  • Interrupt Rating 100A at 250VAC
  • Series S506
  • Diameter 5mm
  • Green Environmental Attribute RoHS Compliant
  • Standards cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 100 A at 250 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List