Skip Content
FUSE,TIME DELAY,S506,0.4A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,S506,0.4A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ABZ2
  • Mfr. Model # 2ABZ2
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 400 mA
  • In Line Fuseholder E
  • Item Fuse
  • Length 20mm
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Voltage Rating 250VAC
  • Fuse Holder Code E
  • Series S506
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould GDG, Littelfuse 218
  • Standards cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
  • Diameter 5mm
  • Interrupt Rating 35A at 250VAC
  • Green Environmental Attribute RoHS Compliant
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 35 A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list