Skip Content
FUSE,TIME DELAY,S506,0.315A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,S506,0.315A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ABY9
  • Mfr. Model # 2ABY9
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 315 mA
  • Element Single
  • In Line Fuseholder E
  • Length 20mm
  • Voltage Rating 250VAC
  • Body Material Glass
  • Fuse Holder Code E
  • Item Fuse
  • Series S506
  • Body Style Cylindrical (Non-Rejection)
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould GDG, Littelfuse 218
  • Standards cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
  • Diameter 5mm
  • Green Environmental Attribute RoHS Compliant
  • Interrupt Rating 35A at 250VAC
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 35 A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list