Skip Content
FUSE,TIME DELAY,S506,0.2A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,S506,0.2A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AUH9
  • Mfr. Model # 2AUH9
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • In Line Fuseholder E
  • Item Fuse
  • Length 20mm
  • Fuse Amps 200 mA
  • Voltage Rating 250VAC
  • Body Style Cylindrical (Non-Rejection)
  • Series S506
  • Fuse Holder Code E
  • Body Material Glass
  • Functionally Equal To Ferraz/Gould GDG, Littelfuse 218
  • Interrupt Rating 35A at 250VAC
  • Speed Time Delay
  • Standards cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
  • Diameter 5mm
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 35 A at 250 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list