Skip Content
FUSE,TIME DELAY,S506,0.25A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,S506,0.25A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ABY6
  • Mfr. Model # 2ABY6
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 250 mA
  • Length 20mm
  • Voltage Rating 250VAC
  • In Line Fuseholder E
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Body Material Glass
  • Series S506
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould GDG, Littelfuse 218
  • Diameter 5mm
  • Standards cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
  • Green Environmental Attribute RoHS Compliant
  • Interrupt Rating 35A at 250VAC
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 35 A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list