Skip Content
FUSE,TIME DELAY,S505,3.15A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,S505,3.15A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ABY4
  • Mfr. Model # 2ABY4
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 3.15 A
  • In Line Fuseholder E
  • Item Fuse
  • Length 20mm
  • Body Material Ceramic
  • Voltage Rating 250VAC
  • Body Style Cylindrical (Non-Rejection)
  • Speed Time Delay
  • Series S505
  • Fuse Holder Code E
  • Interrupt Rating 1.5kA at 250VAC
  • Standards UL, CSA, VDE, SEMKO, CCC, IMQ, BSI
  • Diameter 5.2mm
  • Green Environmental Attribute RoHS Compliant
  • Functionally Equal To Ferraz/Gould GSF, Littelfuse 215
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 1.5k A at 250 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List