Skip Content
FUSE,TIME DELAY,S505,1.6A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,S505,1.6A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ABX8
  • Mfr. Model # 2ABX8
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • In Line Fuseholder E
  • Item Fuse
  • Fuse Amps 1-6/10
  • Length 20mm
  • Voltage Rating 250VAC
  • Body Material Ceramic
  • Body Style Cylindrical (Non-Rejection)
  • Series S505
  • Fuse Holder Code E
  • Interrupt Rating 1.5kA at 250VAC
  • Functionally Equal To Ferraz/Gould GSF, Littelfuse 215
  • Standards UL, CSA, VDE, SEMKO, CCC, IMQ, BSI
  • Speed Time Delay
  • Green Environmental Attribute RoHS Compliant
  • Diameter 5.2mm
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 1.5k A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list