Skip Content
FUSE,TIME DELAY,S505,0.5A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,S505,0.5A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TEG9
  • Mfr. Model # 1TEG9
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 500 mA
  • Length 20mm
  • Item Fuse
  • In Line Fuseholder E
  • Voltage Rating 250VAC
  • Body Material Ceramic
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Speed Time Delay
  • Interrupt Rating 1.5kA at 250VAC
  • Standards UL, CSA, VDE, SEMKO, CCC, IMQ, BSI
  • Series S505
  • Diameter 5.2mm
  • Functionally Equal To Ferraz/Gould GSF, Littelfuse 215
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 1.5k A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list