Skip Content
FUSE,TIME DELAY,RK5,ECNR,60A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,RK5,ECNR,60A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12W260
  • Mfr. Model # 12W260
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Fuse Amps 60 A
  • Element Dual
  • Item Fuse
  • Voltage Rating 250VAC/125VDC
  • Length 3"
  • Body Style Cylindrical
  • Class RK5
  • Body Material Fiberglass
  • Fuse Holder Code K
  • Series ECNR
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould TR, Littlefuse FLNR
  • Diameter 13/16"
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 125 VDC
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Interrupt Rating 200k A at 250 VAC, 20k A at 125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list