Skip Content
FUSE,TIME DELAY,GMD,1.25A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,GMD,1.25A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ABP4
  • Mfr. Model # 2ABP4
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • In Line Fuseholder E
  • Element Single
  • Item Fuse
  • Fuse Amps 1-1/4 A
  • Length 20mm
  • Body Style Cylindrical (Non-Rejection)
  • Body Material Glass
  • Voltage Rating 250VAC
  • Fuse Holder Code E
  • Series GMD
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould GSC, Littelfuse 239
  • Diameter 5mm
  • Green Environmental Attribute RoHS Compliant
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Interrupt Rating 100A at 250VAC, 10kA at 125VAC
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 100 A at 250 VAC, 10k A at 125 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List