Skip Content
FUSE,TIME DELAY,GMD,0.63A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,GMD,0.63A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ABP7
  • Mfr. Model # 2ABP7
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 630 mA
  • Element Single
  • In Line Fuseholder E
  • Item Fuse
  • Length 20mm
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Body Material Glass
  • Voltage Rating 250VAC
  • Speed Time Delay
  • Interrupt Rating 100A at 250VAC, 10kA at 125VAC
  • Functionally Equal To Ferraz/Gould GSC, Littelfuse 239
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Diameter 5mm
  • Series GMD
  • Green Environmental Attribute RoHS Compliant
  • Fuse Interrupt Rating 100 A at 250 VAC, 10k A at 125 VAC
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list