Skip Content
FUSE TIME DELAY GLS MDL SERS 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE TIME DELAY GLS MDL SERS 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSMDL8
  • Mfr. Model # MDL8
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.04 lbs

Product Details

Glass body, time delay fuse MDL series 1/4 x 1-1/4 in. UL listed. For momentary current surges. Short circuit protection of motors, small transformers & signal lamp circuits. Functionality equal to Ferraz Shawmet GDL & Littlefuse 313 (up to 8 amps).

Technical Specs

  • Fuse Amps 8 A
  • Element Single
  • Length 1-1/4"
  • Item Fuse
  • Voltage Rating 250 VAC/125 VAC
  • Body Material Glass
  • Body Style Cylindrical
  • Series MDL Series
  • Speed Time Delay
  • Functionally Equal To Ferraz Shawmut GDL and Littelfuse 313
  • Interrupt Rating 203 A @ 250 VAC, 10kA @ 125 VAC
  • Diameter 1/4"
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Standards UL Listed Guide JDYX, UL Recognition Guide JDYX2, CSA Certification
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200 A at 250 VAC, 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list