Skip Content
FUSE TIME DELAY GLASS MDL 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE TIME DELAY GLASS MDL 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSMDL30
  • Mfr. Model # MDL30
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.04 lbs

Product Details

Glass body, time delay fuse MDL series 1/4 x 1-1/4 in. UL recognized. For momentary current surges. Short circuit protection of motors, small transformers & signal lamp circuits. Functionality equal to Ferraz Shawmet GDL & Littlefuse 313 (up to 8 amps).

Technical Specs

  • Element Single
  • Fuse Amps 30 A
  • In Line Fuseholder G
  • Item Fuse
  • Length 1-1/4"
  • Voltage Rating 32 VAC
  • Body Material Glass
  • Series MDL
  • Fuse Holder Code G
  • Speed Time Delay
  • Body Style Cylindrical
  • Functionally Equal To Ferraz/Gould GDL, Littelfuse 313
  • Interrupt Rating 1 kA at 32 VAC
  • Standards CE, UL Recognized Guide JDYX2, CSA Certification Class 1422-30
  • Diameter 1/4"
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 32 VAC
  • Fuse Interrupt Rating 1k A at 32 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List