Skip Content
FUSE TIME DELAY CLASS RK5 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE TIME DELAY CLASS RK5 250V

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFRN-R35
  • Mfr. Model # FRN-R35
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1304
  • Shipping Weight 0.11 lbs

Product Details

Fusetron, dual-element, time-delay Class RK5 fuse, 35 amp, 250 volts AC, 200,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Element Dual
  • Fuse Amps 35 A
  • Item Fuse
  • Voltage Rating 250VAC/125VDC
  • Length 3"
  • Body Material Fiberglass
  • Fuse Holder Code K
  • Class RK5
  • Body Style Cylindrical
  • Series FRN-R
  • Speed Time Delay
  • Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
  • Functionally Equal To Ferraz/Gould TR, Littlefuse FLNR
  • Interrupt Rating 200 kA at 250 VAC, 20 kA at 125 VDC
  • Diameter 13/16"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 250 VAC, 20k A at 125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list