Skip Content
FUSE TIME DELAY CLASS RK5 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE TIME DELAY CLASS RK5 250V

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFRN-R3
  • Mfr. Model # FRN-R3
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1304
  • Shipping Weight 0.04 lbs

Product Details

Fusetron, dual-element, time-delay Class RK5 fuse, 3 amp, 250 volts AC, 200,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Fuse Amps 3 A
  • Element Dual
  • Length 2"
  • Item Fuse
  • Body Style Cylindrical
  • Body Material Glass Melamine
  • Class RK5
  • Fuse Holder Code H
  • Series FRN-R
  • Functionally Equal To Ferraz/Gould TR, Littlefuse FLNR
  • Indicating / Nonindicating Non-Indicating
  • Diameter 9/16"
  • Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200 kA at 250 VAC, 20 kA at 125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list