Skip Content
FUSE TIME DELAY CLASS J LPJ SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE TIME DELAY CLASS J LPJ SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPJ70SP
  • Mfr. Model # LPJ70SP
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1307
  • Shipping Weight 0.3 lbs

Product Details

Low peak, dual-element, time-delay Class J fuse, 70 amp, 600 volts AC, 300,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Item Fuse
  • Element Dual
  • Fuse Amps 70 A
  • Length 4-5/8"
  • Class J
  • Body Style Blade
  • Fuse Holder Code AB
  • Body Material Melamine
  • Series LPJ
  • Functionally Equal To Ferraz/Gould AJT, Littelfuse JTD
  • Standards CE/UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Diameter 1-1/8"
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 300 kA at 600 VAC, 100 kA at 300 VDC
  • Fuse Speed Time Delay
  • Width Not Applicable
  • Depth Not Applicable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list