Skip Content
FUSE TIME DELAY CLASS J LPJ SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TIME DELAY CLASS J LPJ SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPJ600SP
  • Mfr. Model # LPJ600SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Fuse Amps 600 A
  • Item Fuse
  • Element Dual
  • Voltage Rating 600VAC/300VDC
  • Length 8"
  • Body Material Melamine
  • Body Style Blade (Rejection)
  • Class J
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould AJT, Littelfuse JTD
  • Diameter 2-7/8"
  • Series LPJ
  • Interrupt Rating 300kA at 600VAC, 100kA at 300VDC
  • Standards CE, Class J, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 300k A at 600 VAC, 100k A at 300 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List