Skip Content
FUSE TIME DELAY CLASS J LPJ SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE TIME DELAY CLASS J LPJ SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPJ40SP
  • Mfr. Model # LPJ40SP
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1307
  • Shipping Weight 0.19 lbs

Product Details

Low peak, dual-element, time-delay Class J fuse, 40 amp, 600 volts AC, 300,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Element Dual
  • Item Fuse
  • Body Material Melamine
  • Body Style Cylindrical
  • Fuse Amps 40 A
  • Length 2-3/8"
  • Class J
  • Series LPJ
  • Standards CE/UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Diameter 1-1/16"
  • Indicating / Nonindicating Non-Indicating
  • Fuse Holder Code AA
  • Rejection / Nonrejection Rejection
  • Functionally Equal To Ferraz/Gould AJT, Littelfuse JTD
  • Green Environmental Attribute RoHS Compliant
  • Fuse Interrupt Rating 300 kA at 600 VAC, 100 kA at 300 VDC
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Depth Not Applicable
  • Width Not Applicable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list