Skip Content
FUSE TIME DELAY CLASS J LPJ SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE TIME DELAY CLASS J LPJ SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPJ3SP
  • Mfr. Model # LPJ3SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Fuse Amps 3 A
  • Element Dual
  • Item Fuse
  • Length 2-1/4
  • Body Material Melamine
  • Body Style Cylindrical (Rejection)
  • Class J
  • Fuse Holder Code Z
  • Series LPJ
  • Standards CE, Class J, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Functionally Equal To Ferraz/Gould AJT, Littelfuse JTD
  • Diameter 13/16
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 300 kA at 600 VAC
  • Depth Not Applicable
  • Width Not Applicable
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list