Skip Content
FUSE TIME DELAY CLASS J LPJ SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE TIME DELAY CLASS J LPJ SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPJ25SP
  • Mfr. Model # LPJ25SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Fuse
  • Fuse Amps 25 A
  • Element Dual
  • Length 2-1/4
  • Body Material Melamine
  • Body Style Cylindrical (Rejection)
  • Class J
  • Fuse Holder Code Z
  • Functionally Equal To Ferraz/Gould AJT, Littelfuse JTD
  • Series LPJ
  • Standards CE, Class J, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Diameter 13/16
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 300 kA at 600 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List