Skip Content
FUSE TIME DELAY CLASS J LPJ SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE TIME DELAY CLASS J LPJ SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPJ100SP
  • Mfr. Model # LPJ100SP
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1307
  • Shipping Weight 0.3 lbs

Product Details

Protect service entrance equipment, feeder circuits, and branch circuits serving both motor and non-motor loads.

Technical Specs

  • Fuse Amps 100 A
  • Element Dual
  • Item Fuse
  • Length 4-5/8"
  • Voltage Rating 600 VAC/300 VDC
  • Body Material Melamine
  • Class J
  • Body Style Blade
  • Series LPJ
  • Fuse Holder Code AB
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould AJT, Littelfuse JTD
  • Interrupt Rating 300 kA at 600 VAC, 100 kA at 300 VDC
  • Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
  • Indicating / Nonindicating Non-Indicating
  • Diameter 1-1/8"
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 300k A at 600 VAC, 100k A at 300 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List