Skip Content
FUSE TIME DELAY CLASS 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE TIME DELAY CLASS 600V

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFRS-R30
  • Mfr. Model # FRS-R30
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1304
  • Shipping Weight 0.16 lbs

Product Details

Fusetron, dual-element, time-delay Class RK5 fuse, 30 amp, 600 volts AC, 200,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Element Dual
  • Item Fuse
  • Fuse Amps 30 A
  • Length 5"
  • Body Style Cylindrical
  • Class RK5
  • Body Material Glass Melamine
  • Fuse Holder Code P
  • Series FRS-R
  • Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR
  • Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Diameter 13/16"
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 200 kA at 600 VAC, 20kA at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list