Skip Content
FUSE TIME DELAY CLASS 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TIME DELAY CLASS 600V

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFRS-R250
  • Mfr. Model # FRS-R250
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Fuse Amps 250 A
  • Element Dual
  • Item Fuse
  • Length 11-5/8"
  • Body Style Cylindrical
  • Body Material Fiberglass
  • Series FRS-R
  • Fuse Holder Code T
  • Class RK5
  • Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Diameter 2-11/32"
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 200 kA at 600 VAC, 20kA at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list