Skip Content
FUSE TIME DELAY CLASS 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE TIME DELAY CLASS 600V

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFRS-R200
  • Mfr. Model # FRS-R200
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Fuse
  • Element Dual
  • Fuse Amps 200 A
  • Length 9-5/8"
  • Body Material Fiberglass
  • Fuse Holder Code S
  • Class RK5
  • Body Style Cylindrical
  • Series FRS-R
  • Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Indicating / Nonindicating Non-Indicating
  • Diameter 1-19/32"
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200 kA at 600 VAC, 20kA at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list