Skip Content
FUSE TIME DELAY CERAMIC MDA 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE TIME DELAY CERAMIC MDA 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSMDA10
  • Mfr. Model # MDA10
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1304
  • Shipping Weight 0.01 lbs

Product Details

Time-delay ceramic fuse, 10 amp, 250 volts AC/DC, 200 amp AC/DC interrupting capacity.

Technical Specs

  • Fuse Amps 10 A
  • Length 1-1/4"
  • Item Fuse
  • Body Material Ceramic
  • Series MDA Series
  • Body Style Cylindrical
  • Element Single
  • Functionally Equal To Ferraz Shawmut GSA and Littelfuse 326
  • Diameter 1/4"
  • Indicating / Nonindicating Non-Indicating
  • Standards UL Listed Guide JDYX, UL Recognition Guide JDYX2, CSA Certification
  • Rejection / Nonrejection Nonrejection
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200 A at 250 VAC, 10 kA at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list