Skip Content
FUSE TIME DELAY 8AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TIME DELAY 8AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPS-RK8SP
  • Mfr. Model # LPS-RK8SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 8 A
  • Item Fuse
  • Length 5"
  • Voltage Rating 600 VAC/300 VDC
  • Body Material Melamine
  • Body Style Cylindrical
  • Fuse Holder Code P
  • Series LPS-RK-SP
  • Class RK1
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould A6DR, Littelfuse LLSRK_ID
  • Interrupt Rating 300 kA at 600 VAC, 100 kA at 300 VDC
  • Standards CE, Class RK1, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Rejection / Nonrejection Rejection
  • Diameter 13/16"
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 300k A at 600 VAC, 100k A at 300 VDC
  • Fuse Voltage Rating 600 VAC/300 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List