Skip Content
FUSE,TIME DELAY,8 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,8 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CP27
  • Mfr. Model # 1CP27
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 8 A
  • Item Fuse
  • Length 1-5/16"
  • Body Material Melamine
  • Voltage Rating 600VAC/170VDC
  • Class G
  • Body Style Cylindrical
  • Fuse Holder Code AG
  • Series SC
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould AG1, Littlefuse SLC
  • Interrupt Rating 100kA at 600VAC, 10kA at 170VDC
  • Standards CE, Class-G, UL 248-5 Guide JDDZ, CSA Guide 1422-01
  • Diameter 7/16"
  • Fuse Voltage Rating 600 VAC/170 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 100k A at 600 VAC, 10k A at 170 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list