Skip Content
FUSE,TIME DELAY,50 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,50 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DH45
  • Mfr. Model # 1DH45
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Fuse Amps 50 A
  • Element Dual
  • Item Fuse
  • Length 2-1/4"
  • Voltage Rating 480VAC
  • Body Style Cylindrical
  • Body Material Melamine
  • Class G
  • Fuse Holder Code AK
  • Series SC
  • Speed Time Delay
  • Interrupt Rating 100kA at 480VAC
  • Functionally Equal To Ferraz/Gould AG1, Littlefuse SLC
  • Diameter 7/16"
  • Standards CE, Class-G, UL 248-5 Guide JDDZ, CSA Guide 1422-01
  • Fuse Voltage Rating 480 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 100k A at 480 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List