Skip Content
FUSE TIME DELAY 45AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE TIME DELAY 45AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPN-RK45SP
  • Mfr. Model # LPN-RK45SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 45 A
  • Item Fuse
  • Length 3"
  • Body Material Melamine
  • Class RK1
  • Body Style Cylindrical (Rejection)
  • Fuse Holder Code K
  • Series LPN-RK-SP
  • Functionally Equal To Ferraz/Gould A2DR, Littelfuse LLNRK_ID
  • Standards CE, Class RK1, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Diameter 13/16"
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 300 kA at 250 VAC, 100 kA at 125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list