Skip Content
FUSE,TIME DELAY,450 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,TIME DELAY,450 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F242
  • Mfr. Model # 6F242
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 450 A
  • Item Fuse
  • Length 13-3/8"
  • Voltage Rating 600VAC/300VDC
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Series FRS-R
  • Class RK5
  • Speed Time Delay
  • Fuse Holder Code U
  • Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR
  • Interrupt Rating 200 kA at 600 VAC, 20 kA at 300 VDC
  • Diameter 2-7/8"
  • Standards CE, Class RK5, UL 248-12 Guide JDDZ, CSA Class 1422-01
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 200kA at 600 VAC, 20kA at 300 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list